For detailed information, other images and documents, please select individual articles from the following table.
Plug-in nipple Series 2000
With male thread
- Material: Steel
- Surface: ZN 8 silver
- Max. pressure: 16 bar
- Flow capacity: 2100 l/min
- Min./max. temperature resistance: -20 to 100 °C
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar
Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.
Air-tight connections
Low energy consumption and a high level of efficiency
Hardened steel nipples
For max. pressure-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised
High corrosion resistance for protection even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm
Euro profiles are compatible with other compressed air fittings.
Material: Steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!